1C construction foam B3
CNSTFM-1C-B3-IVORY-750ML
Register now and access our wide range of products
Angled adapter – ready to use:
- No special foam gun required
- Fast and easy to apply
- Also suitable for use in hard-to-reach areas
Resistant to:
- Petrol, oil, water, paints
- Standard construction chemical load
The construction foam is not resistant to UV light! Store can upright to prevent valve damage. Use contents of can within 2 weeks.
Complies with specifications of Directive EC 842/2006
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
For filling cavities, e.g. wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Fixing and filling tasks in apparatus and metal construction and electrical installation. Adheres to almost all substrates such as concrete, masonry, stone, plaster, wood, fibre cement, metal, many plastics such as polystyrene, PUR rigid foam, polyester and rigid PVC. Does not adhere to polyethylene, PP, PTFE or silicone rubber.
The surface must be dry, frost-free, have a high degree of dimensional stability and must be free from dust, dirt, oil, grease, release agents and loose parts. Screw included angled adapter onto valve and shake can vigorously approx. 30 times with adapter pointing downwards. Adhesion surfaces should be moistened before foam is applied. Moisten again if several foam beads are applied. When applying, hold the can with the valve downwards. Foam continues to expand after application. Immediately remove any fresh splashes of foam using PU cleaner.
Chemical basis | Polyurethane |
Colour | Ivory |
Can be cut after | 60 min |
Full resilience | 24 h |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Contents | 750 ml |
Weight of content | 750 g |