Welcome to Würth Turkey For trade customers only

Polyurethane spray foam with cannula Expanfix Manual Pro

ASMBYFM-1C-(EXPANFIX PRO)-750ML

Art.-no. 0892142511

EAN 4068362184314

Individual price display after login
Polyurethane spray foam with cannula Expanfix Manual Pro

Art.-no. 0892142511

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Single-component polyurethane foam, ready for use, high quality, self-expanding for installations and insulation.
  • Very wide range of applications

  • CFC-free.

  • Excellent capacity for thermal and acoustic insulation.

  • Excellent dimensional stability. There are no volume contractions after expansion once it has cured.

  • High thermal resistance.

  • Flammability class (DIN 4102-1):B3.

  • Quick cure.
Notice
  • Not recommended for applications on surfaces that will be submerged in water for long periods.

  • Do not use on PE, PP, PTFE and silicones (does not adhere).

  • After application, the foam must be protected from UV radiation, it can be painted or applied in sealing layers (MS polymer/silicone).
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • In construction:

  • the foam ensures excellent adhesion to concrete, brick, tile, wood, metals, rigid PU foam, polystyrene and a wide variety of plastics such as rigid PVC.

  • Bonding, mounting, fixing, installation of doors, windows, electrical outlets, bathtubs, ventilation pipes, wall joints, ceilings, partitions, refrigeration panels etc.

  • In the automotive industry:

  • Sleeper beams, bonnets, doors, internal secondary contacts, sound installation, assembly and sealing of speakers etc.
Instructions
  • Clean the surface to which the product is to be applied, removing oils and particles.

  • Shake the container vigorously for at least 30 seconds.

  • Moisten the surface with water. This step improves adhesion and accelerates hardening.

  • Always use the container face down.

  • Fill the cavity in to about 65 % of its volume, once the foam expands.

  • Constantly shake the container during operation.

  • If you need to apply more than one layer, spray the previous layer with water.

  • The foam dries on the surface in 16 minutes, can be cut after 40 minutes and cures completely after 18 hours (23 °C and 50 % RH).

  • The ideal application temperature varies between +5 ºC and +30 ºC.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information