SILICONIZED ACRYLIC SEALANT
ACRYSEAL-SILICON-ADD-WHITE-310ML
Register now and access our wide range of products
Stable during freezing and thawing.
The sealant designed for four-season use does not lose its stability, durability and flexibility even after freezing and thawing again.
Has 12.5% movement capability.
Flexible and crack-resistant.
-Water-based and harmless.
-Very low VOC content.
-Waterproof and paintable after curing.
-Easy to apply and clean.
Can be used on rough surfaces such as concrete, brick and wood.
Since the product cannot cure in environments without moisture, it should not be used in
completely enclosed areas. Should not be applied to surfaces fully exposed to water. Should not be applied during rain or risk of frost.
Datasheets(X)
decorative elements. For filling cracks in walls and ceilings.
+35°C. Immediately after application, you can smooth the surface using a wet spatula. Excess uncured sealant can be cleaned with a wet cloth. Keep the applied joint dry for at least 2 hours. After curing, it can be partially removed from the surface by mechanical means.
Contents | 310 ml |
Colour | White |
Chemical basis | Acrylic polymer dispersion |
Density | 1.67 g/cm³ |
Continuous motion absorption | 12.5 % |
Smell/fragrance | Odourless |
Full curing speed | 2 mm/d |
Fully hardening/curing conditions | 23°C and 50% relative humidity |
Min. skin-formation time | 40 min |
Min. breaking elongation | 300 % |
Breaking elongation conditions | in accordance with ASTM D-412 |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Shore A hardness | 40 +/- 5 |
Min./max. temperature resistance | -10 to 80 °C |
Min./max. processing temperature | 5 to 40 °C |
Recoatable/Can be painted over | Yes |
Surface pre-treatment required | Dry, dust and grease-free |
Ultraviolet resistance | Yes |
Coating compatibility | Yes |
Shelf life from production | 15 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |