For detailed information, other images and documents, please select individual articles from the following table.
SILICONIZED ACRYLIC SEALANT
Single-component, UV-resistant acrylic sealant reinforced with silicone dispersion. Especially suitable for filling and insulating gaps in construction materials such as wood, concrete, brick, etc., that are not exposed to excessive movement and expansion.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Stable during freezing and thawing.
The sealant designed for four-season use does not lose its stability, durability and flexibility even after freezing and thawing again.
Has 12.5% movement capability.
Flexible and crack-resistant.
-Water-based and harmless.
-Very low VOC content.
-Waterproof and paintable after curing.
-Easy to apply and clean.
Can be used on rough surfaces such as concrete, brick and wood.
Since the product cannot cure in environments without moisture, it should not be used in
completely enclosed areas. Should not be applied to surfaces fully exposed to water. Should not be applied during rain or risk of frost.
decorative elements. For filling cracks in walls and ceilings.
+35°C. Immediately after application, you can smooth the surface using a wet spatula. Excess uncured sealant can be cleaned with a wet cloth. Keep the applied joint dry for at least 2 hours. After curing, it can be partially removed from the surface by mechanical means.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!