Welcome to Würth Turkey For trade customers only
pias self-drilling screw, hexagon head with collar and slot
pias self-drilling screw, hexagon head with collar and slot - 1
pias self-drilling screw, hexagon head with collar and slot - 2

For detailed information, other images and documents, please select individual articles from the following table.

pias self-drilling screw, hexagon head with collar and slot

Galvanized steel, blue passivated (A3K)

See product details

Available in 1 version
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
  • Drilling, thread forming and screwing in one step, saving significant time and effort

  • Ensures an exact drill hole diameter for each screw connection and therefore minimises thread tolerance, so that an optimal connection is always created

  • Prevents mistakes in the installation
Notice
  • Self-drilling screws must be installed with a suitable drill/driver (e.g. cordless drill/driver with depth stop)

  • The use of impact drivers is not permitted

  • Self-drilling screws must be screwed in perpendicular to the surface of the component

Zinc plated self-drilling screws must only be used in locations where permanently damp conditions are not expected - condensation is not considered a permanently damp condition (corrosivity category ≤ C2 in accordance with DIN EN ISO 12944-2). For fasteners with technical approval, the approval, and in particular Part 2 "Special regulations", must always be observed.