Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
For cleaning all common passenger car and truck diesel engines.
To eliminate odours from your vehicle, long-lasting refreshing hanging air freshener.
Battery power for energy-intensive applications
Engine cleaner that does not require rinsing, suitable for passenger cars, motorcycles, lawn mowers and similar types of engines, for removing oil, grease and stubborn dirt on the engine.
Reduces fuel consumption thanks to exact fuel preparation
High-performance cooling system protection for all modern vehicles with crossflow cooling systems
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Rain repellent spray suitable for use on all vehicle windows, shower cabins and boat glass
Special cleaning foam with anti-static additive for the entire vehicle interior
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
Pleasantly scented refreshing sprays for vehicles, workplaces and homes.
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy.