Welcome to Würth Turkey For trade customers only
WÜTOP ridge and hip tape® Biber-Rollfirst
WÜTOP ridge and hip tape<SUP>®</SUP> Biber-Rollfirst - 1
WÜTOP ridge and hip tape<SUP>®</SUP> Biber-Rollfirst - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP ridge and hip tape® Biber-Rollfirst

Universal application for all plain tile types

See product details

Available in 1 version
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
  • Modified UV-stabilised and rot-resistant PVC material with aluminium sealing strips along the sides

  • Easy installation thanks to uncoated sealing strips

  • Butyl rubber tape with excellent adhesive strength

  • Ventilation cross-section in accordance with DIN 4108: Approximately 160 cm² is sufficient for approximately 16 m of rafter length

  • The total width of 240 mm allows for a specialised fit to the plain tile
Notice

Carry out own adhesion tests on tiles with thick silicone coating