Weld nut high profile WN 385 steel plain
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
- Max. carbon content of 0.25 %
Notice
IMPORTANT!
The max./min. load values are purely material load values and do not provide information about the quality of the welding points.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!