For detailed information, other images and documents, please select individual articles from the following table.
Synthetic corundum vulcanised fibre disc
Tear-resistant, tough-elastic sanding discs
Register now and access our wide range of products
Variants
Register now and access our wide range of products
22 mm hole with cross recess
Backing material made of vulcanised fibre
- Grain size 16–50: 0.8 mm
- Grain size 60–120: 0.6 mm
Highly elastic full synthetic resin bonding
Long service life
Electrostatic scattering
Consistent removal rates
General working and safety instructions
- Only use fibre discs with approved, undamaged support plates
- The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
- Plunge-cut grinding is not permitted
- Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
- Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
- Store in original packaging at 18-22°C and 45-60% relative air humidity
For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
Edge and surface grinding on flat and curved parts
- Grain size 16-40: Levelling welding seams, spot-welding points, brazing seams. Deburring work on sheet, cast and forged metal parts. Grinding off sprues
- Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of sheet and other metal surfaces
- Grain size 40-120: Derusting, grinding off old paint layers, fine sanding in vehicle repair
Materials to be processed
Steel, non-ferrous metals, cast metal and aluminium alloys
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!