For detailed information, other images and documents, please select individual articles from the following table.
Vehicle pressure measuring kit
It is a high-quality vehicle pressure measuring kit specially developed to check the condition of the engine without dismantling the vehicle engine.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- The manually operated vacuum/pressure pump has a bypass, allowing the device to be used in both suction mode and pressure mode.
- In vacuum mode, it is possible to directly measure the vacuum on the membrane without manual intervention while the engine is running.
- Without starting the engine, the vacuum and functional properties of engine components can be checked manually.
- In pressure mode, while the engine is running, it is possible to measure pressure up to 4 bar.
- The manual pressure and vacuum pump has a manometer with a measuring range of 1000 mb to +4000 mb.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!