Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
NBR 70, diameter 3-24 mm
Pleasantly scented refreshing sprays for vehicles, workplaces and homes.
For cleaning all common passenger car and truck diesel engines.
It is a high-performance general cleaner developed for use in cleaning and degreasing during maintenance and repair work.
Engine cleaner that does not require rinsing, suitable for passenger cars, motorcycles, lawn mowers and similar types of engines, for removing oil, grease and stubborn dirt on the engine.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Reduces fuel consumption thanks to exact fuel preparation
Cleans, protects, preserves and lubricates plastic and rubber parts
To eliminate odours from your vehicle, long-lasting refreshing hanging air freshener.
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
High-quality rust remover
Fast-curing, high-performance adhesive set containing high-viscosity cyanoacrylate-based adhesive and its activator.
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy.