Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Simple design, semi-open, made of sheet steel with riveted struts
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
High-quality, semi-open design made from sheet steel with plastic handle - for use with 310 ml cartridges
A versatile sealant that is removable, does not harden and cannot be painted over.
Viscous adhesive and sealing material for sealing flanges and surfaces with large gaps
Sprayable, MS polymer-based sealant for restoring the original texture following accident repair work
Special sealant for joints subject to high temperatures
Medium strength, anaerobic curing and thixotropic adhesive and sealant
Universal smoothing agent suitable for all types of sealants.
For 310 ml plastic cartridges (coarse thread)
Fine thread
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy.