For detailed information, other images and documents, please select individual articles from the following table.
S3 Hook-and-loop safety shoe Black
Seasonal S3 safety shoe compliant with EN and ISO standards.
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Special composite toe cap resistant to 200 J impacts and 15 kN pressure
- Special composite midsole resistant to penetration of foreign objects (e.g. nails)
- Raised toe and heel protection resistant to wear, anti-slip and dual-layer polyurethane sole.
- Water-resistant upper
- Anatomical and antistatic removable insole
Use a shoehorn when putting on your shoes.
Store the shoes in a dry, clean and well-ventilated area
Clean the shoes regularly with a suitable cloth or brush.
Do not dry wet leather or suede shoes on or near ovens, radiators or similar heat sources; allow them to dry at room temperature.
Do not wear the same shoes two days in a row. After being moistened by foot perspiration, the shoes must be aired for at least one day. Otherwise, bad odor may occur and the service life of the shoes may be shortened.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!