Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Extensive tool assortment with pass-through socket wrench and multi profile. The multi profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX).
For cleaning all common passenger car and truck diesel engines.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Engine cleaner that does not require rinsing, suitable for passenger cars, motorcycles, lawn mowers and similar types of engines, for removing oil, grease and stubborn dirt on the engine.
High-performance cooling system protection for all modern vehicles with crossflow cooling systems
Reduces fuel consumption thanks to exact fuel preparation
It is a high-performance general cleaner developed for use in cleaning and degreasing during maintenance and repair work.
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
Spray that prevents fogging on vehicle windows and mirrors
To eliminate odours from your vehicle, long-lasting refreshing hanging air freshener.
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy.