For detailed information, other images and documents, please select individual articles from the following table.
PAINT THICKNESS GAUGE
Digital device for measuring the thickness of paint layers on both magnetic and non-magnetic metals (aluminum).
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Automatically selects the appropriate measurement technique thanks to dual technology.
- Two measurement modes: Continuous measurement / Single measurement.
- Statistics display: AVG (Average), MAX (Maximum), MIN (Minimum), NO. (Number), S.DEV (Deviation)
- Two-point calibration and easy calibration feature.
- 400 measurement memory. (80 direct and 320 group measurements)
- Single measurements or group measurements can be easily deleted.
- High and low alarms for all operating modes.
- Low battery level and error warnings.
- USB interface for computer software. (Windows 98/2000/XP/Vista)
- Sensor probe F (iron) N (aluminum)
Technical data:
- Measurement range 0~1250 µm 0~1250 µm
- Guaranteed measurement tolerance (+/- 3%+1) µm (+/- 3%+1.5) µm
- Low range resolution 0.1 µm - 0.1 µm
- Minimum curvature radius 1.5 mm - 3 mm
- Minimum area diameter 7 mm - 5 mm
- Base critical thickness 0.5 mm - 0.3 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!