Automask PPE paintwork protection film
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
- 20 g/m² coated paper, 8 gr/m from HDPE (low-density polyethylene)
- The covering material absorbs similar to paper, but no moisture is transferred through the plastic coating
- Film specially treated to improve the adhesion of coatings, paints and primers
- The special coating produces good adhesion to lacquers, paints and primers
- High flexibility and temperature resistance to 120°C
- No adhesive residues remain on the application even after 24h
Application area
The application surfaces must be free of grease, dust and moisture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!