For detailed information, other images and documents, please select individual articles from the following table.
Longlife coarse nylon non-woven abrasive disc
Extremely fast cleaning and maximum service life when removing welding seams, scale, corrosion and coatings
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Extremely high stock removal rate and very long service life
The ceramic abrasive grain gives the cleaning disc a very high removal rate.
Cleaning disc does not smear or clog
Improved synthetic resin bonding and open non-woven structure prevent the disc from smearing the surface. This means that the disc does not clog when sanding coatings, adhesives or soft metals.
- Only for use with suitable arbors and support flanges
- Flange diameter > half of disc diameter
- Note maximum rpm
- For use on drills, die grinders and flexible shafts
- Cleaning and sanding welding seams, metal surfaces and plastic.
- Cleaning vehicle underbodies and other bodywork tasks, cleaning stone/granite. Also suitable for deburring.
- Removing discolouration, scale, rust, corrosion, dirt and oxide layers, coatings, paints and colours, old paints, synthetic resins, adhesives, seal residues and cement and concrete residues.
- Materials to be processed: Steel, stainless steel, aluminium, cast iron, fibreglass and composite materials
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!