Welcome to Würth Turkey For trade customers only
Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE

For detailed information, other images and documents, please select individual articles from the following table.

Cordless Tools Pocket Set ABS/ABH/AWS COMPACT ABS/ABH/AWS M-CUBE

Comprising three machines, including a bag

See product details

Available in 1 version
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
All tools feature continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load

ABS 18 COMPACT M-CUBE cordless drill/driver


Maximum service life and low wear due to the 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.


ABH 18 COMPACT M-CUBE cordless rotary hammer drill


Comfortable, fatigue-free working due to the compact and ergonomic design with anti-vibration handle.


AWS 18 COMPACT M-CUBE cordless angle grinder


Safe working due to the dead man's switch and the brake function that stops the disc quickly when the switch is released.