Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with thread up to the head ISO 4017, A4-50 and A4-70 stainless steel, plain
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
Notice
ISO 4017 replaces DIN 933 | There is some compatibility | Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed. Strength A4-70 up to and including nominal size M24 | From nominal size M27 strength A4-50
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!