Welcome to Würth Turkey For trade customers only
Adhesive pellets

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive pellets

Granulated hot melt adhesive for automatic edge-banding machines.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions

Individual price display after login
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
Edge-banding adhesive providing excellent results with optimal melting speed, ability to retain its properties when exposed to air, and viscosity.
NoticeFrequently check the temperature of the adhesive in the rolls. Temperatures below the values recommended for application may shorten the time it can retain its properties when exposed to air and may result in poor adhesion. At high temperatures, it may decompose and be discoloured. Viscosity and adhesion properties may be adversely affected. When bonding cold or humid surfaces, adhesion problems may be experienced due to the shorter time it can be exposed to air. In some cases, due to the type of edge band or the presence of materials on the materials/panels that prevent adhesion, dissatisfactory adhesion may result. Therefore a preparation test is recommended. If such a problem occurs, it is recommended to use an appropriate preparatory product. Storing the product at temperatures over 30°C may cause problems with condensation.