For detailed information, other images and documents, please select individual articles from the following table.
RAIN REPELLENT SPRAY
Rain repellent spray suitable for use on all vehicle windows, shower cabins and boat glass
Register now and access our wide range of products
Variants
Register now and access our wide range of products
- Prevents rain droplets from adhering to the glass at speeds of 80 km/h and above, allowing them to slide off with the wind
- Prevents dirt and droplets from adhering, ensuring clear visibility and increasing driving safety
Long-lasting effect
Depending on pre-treatment and method of use, it is effective for 4-6 weeksty and increasing driving safety
Spray the rain repellent onto the outer surface of the glass and spread it evenly with a sponge so that no gaps remain, after waiting 5 minutes wipe the surface with a microfiber cloth until it shines. Repeat this process to achieve good results.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!