Welcome to Würth Turkey For trade customers only
A guide rail for box drawers DYNANEO SOFT CLOSE EB24
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 1
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 2
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 3
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 4
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 5
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 6
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 7
A guide rail for box drawers DYNANEO SOFT CLOSE EB24 - 8

For detailed information, other images and documents, please select individual articles from the following table.

A guide rail for box drawers DYNANEO SOFT CLOSE EB24

DYNANEO EB24 guide rail

See product details

Available in 5 versions
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
SOFT CLOSE


  • A full extension guide rail

  • For box drawers with a maximum side thickness of 19 mm

  • Load rating: 30 kg

  • An integrated Soft Close break

  • Opening the drawer requires little effort

  • The mechanisms work silently while sliding in and out

  • The position of the front can be adjusted in two directions

  • Height adjustment: +3 mm

  • Side adjustment: +/- 1.5 mm