P2 folding breathing mask Without valve
For detailed information, other images and documents, please select individual articles from the following table.
P2 folding breathing mask Without valve
Practical breathing mask with completely folding design that complies with P2 standard.
Exclusively for trade customers
Register now and access our wide range of products
Variants
Exclusively for trade customers
Register now and access our wide range of products
- Provides effective protection against fine and medium-sized solid and liquid particles.
- Very portable and comfortable.
- Filter performance complies with the standard.
- Protection level: 10
NoticeChoose a product with appropriate features based on the protection level of the product. Not suitable for explosive environments. Masks do not protect against gas and vapours. Replace the mask immediately when you feel substantial resistance to breathing compared to the work environment. Store the mask as recommended by the manufacturer.
Application areaOnly provides protection against solid materials and liquid aerosols. Do not use against volatile aerosols. Suitable for environments with fine and medium-sized dust and liquid particles.
InstructionsBefore entering the usage area, perform a final inspection of the selected mask. Identify any leaks by breathing in and out. If you find any leaks, reinstall the mask by fitting it snugly on your face. Air in the usage area must contain at least 19.5% oxygen. Do not use in unventilated warehouses, narrow wells and environments with unknown harmful substances. The mask is disposable and should be discarded after usage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!