Expanding nut Type 5
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
- One-sided assembly, hence nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Application area
Sheet fastening with screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!