Welcome to Würth Turkey For trade customers only
Slotted countersunk head screw DIN 963, A2 stainless steel, plain
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 1
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 2
Slotted countersunk head screw DIN 963, A2 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Slotted countersunk head screw DIN 963, A2 stainless steel, plain

See product details

Available in 1 version
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
Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).