The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hammer drill ABH 18 COMPACT M-CUBE
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Register now and access our wide range of products
Variants
Register now and access our wide range of products
Convenient, effortless work
Highly compact and ergonomic design with anti-vibration function
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves
Continuous monitoring of the motor
If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.
Fast adaptation to the respective application
It is possible to switch easily and quickly between rotary hammer drilling, drilling and chiselling using the function selector switch.
Including quick-release chuck
The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.
Low-dust work
Ensure low-dust work with the optional dust extraction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!