Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.
For cleaning all common passenger car and truck diesel engines.
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
99.9% application with 13 adapters and on average an over 1.5-year shelf life
Engine cleaner that does not require rinsing, suitable for passenger cars, motorcycles, lawn mowers and similar types of engines, for removing oil, grease and stubborn dirt on the engine.
High-performance cooling system protection for all modern vehicles with crossflow cooling systems
Reduces fuel consumption thanks to exact fuel preparation
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Spray that prevents fogging on vehicle windows and mirrors
Permanently elastic silicone sealing compounds for engine and bodywork, brief temperature resistance of 300°C
High-quality rust remover
Special cleaning foam with anti-static additive for the entire vehicle interior
Fast-curing, high-performance adhesive set containing high-viscosity cyanoacrylate-based adhesive and its activator.
Battery power for energy-intensive applications
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy.