Welcome to Würth Turkey For trade customers only
Hex key set, RW edition 9 pieces
Hex key set, RW edition 9 pieces - 1
Hex key set, RW edition 9 pieces - 2
Hex key set, RW edition 9 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hex key set, RW edition 9 pieces

Hexagon socket with ball head, extra-long version, in plastic holder with sliding function

See product details

Available in 1 version
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
ZEBRA professional-quality tool


  • Extra-long hex keys with ball head

  • Ball head enables work at angles of up to 25°

  • Hexagon socket in accordance with ISO 2936

  • Black-oxide chrome-vanadium steel


Plastic holder with Reinhold Würth signature


  • Sliding function for one-handed opening of holder

  • Easy access and quick removal of hex keys


Scope of delivery


  • 9 x hex keys: 1.5; 2; 2.5; 3; 4; 5; 6; 8 and 10 mm
Notice

The hex keys can be ordered separately in a silver-coloured, matt chrome plated version.

Instructions