Welcome to Würth Turkey For trade customers only
Polyurethane spray foam with cannula Expanfix Manual Pro

For detailed information, other images and documents, please select individual articles from the following table.

Polyurethane spray foam with cannula Expanfix Manual Pro

Single-component polyurethane foam, ready for use, high quality, self-expanding for installations and insulation.

See product details

Available in 1 version
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
  • Very wide range of applications

  • CFC-free.

  • Excellent capacity for thermal and acoustic insulation.

  • Excellent dimensional stability. There are no volume contractions after expansion once it has cured.

  • High thermal resistance.

  • Flammability class (DIN 4102-1):B3.

  • Quick cure.
Notice
  • Not recommended for applications on surfaces that will be submerged in water for long periods.

  • Do not use on PE, PP, PTFE and silicones (does not adhere).

  • After application, the foam must be protected from UV radiation, it can be painted or applied in sealing layers (MS polymer/silicone).