Welcome to Würth Turkey For trade customers only

PAINT THICKNESS GAUGE

MSREINSTR-COAT-LED/LCD-50X23X110MM

Art.-no. 071553 781

EAN 4050641296276

Individual price display after login
PAINT THICKNESS GAUGE

Art.-no. 071553 781

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Digital device for measuring the thickness of paint layers on both magnetic and non-magnetic metals (aluminum).
  • Automatically selects the appropriate measurement technique thanks to dual technology.

  • Two measurement modes: Continuous measurement / Single measurement.

  • Statistics display: AVG (Average), MAX (Maximum), MIN (Minimum), NO. (Number), S.DEV (Deviation)

  • Two-point calibration and easy calibration feature.

  • 400 measurement memory. (80 direct and 320 group measurements)

  • Single measurements or group measurements can be easily deleted.

  • High and low alarms for all operating modes.

  • Low battery level and error warnings.

  • USB interface for computer software. (Windows 98/2000/XP/Vista)

  • Sensor probe F (iron) N (aluminum)


Technical data:
  • Measurement range 0~1250 µm 0~1250 µm

  • Guaranteed measurement tolerance (+/- 3%+1) µm (+/- 3%+1.5) µm

  • Low range resolution 0.1 µm - 0.1 µm

  • Minimum curvature radius 1.5 mm - 3 mm

  • Minimum area diameter 7 mm - 5 mm

  • Base critical thickness 0.5 mm - 0.3 mm
NoticeDuring measurement, do not slide the device over the surface to avoid damaging the measuring tip. Care must be taken when pressing the control buttons.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaNon-magnetic coatings such as paint and galvanization, non-metal insulating coatings and paints, non-magnetic metal coatings on insulating primers.
InstructionsBefore operation, ensure that there is no dust, dirt or moisture on the application surfaces and on the diamond tip.

Display

LED/LCD

Min./max. temperature conditions

0 to 40 °C

Number of rechargeable batteries/batteries

2 PCS

Length x width x height

50 x 23 x 110 mm

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information