Welcome to Würth Turkey For trade customers only

Hot press glue White

HOTPRESGLU-POWDER-WHITE-25KG

Art.-no. 0892125037

EAN 4050641858733

Individual price display after login
Hot press glue White

Art.-no. 0892125037

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Urea-based white glue used for bonding and covering in hot presses.

With its ideal viscosity properties, the glue prevents leaks even on wooden coverings with large pores.
NoticeCare should be taken to ensure there is no dust, dirt or grease layer on the surface on which the glue is to be applied. The glue should be used within 3–4 hours after preparation and will lose its adhesive properties after this time. It is therefore good practice not to prepare more glue than is necessary.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

InstructionsThe product, supplied in powder form, is mixed with warm water to form a glue. The ideal mixture ratio is 2 kg of glue to 1 litre of water. If the weight cannot be measured, 1 part water should be added to 3 parts water. After mixing using the mixer, it is a good practice to wait 5–10 minutes for any bubbles that may form inside the glue to disappear. After waiting, the product is once again mixed using the mixer and is then ready to use. The glue is applied using a roller, brush or spatula on the wooden surface and the wooden covering is placed on the glue. Ensures perfect results if the pressing durations and temperatures in the technical table are followed.

Chemical basis

Urea-formaldehyde polymer

Density

0.5 g/cm³

Colour

White

pH value

5-6

Min./max. wood moisture

8-12 %

Min./max. application quantity in surface bonding

100-150 g/m²

Shelf life from production/conditions

6 Month / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information