Welcome to Würth Turkey For trade customers only

Expanding nut Type 5

Expanding nut, type 5
EXPNDNUT-VW/AUDI-SPREADNUT-BLACK

Art.-no. 0501101319

EAN 4046778498492

Individual price display after login
Expanding nut Type 5

Art.-no. 0501101319

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access our wide range of products

Round screw-in area with cap below
  • One-sided assembly, hence nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sheet fastening with screws

Min./max. attachment thickness

0.70-1.00 mm

Min./max. length

7.00-7.00 mm

Overall height (B)

13.70 mm

Min./max. width

7.00-7.00 mm

Colour

Black

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Universal

Corresponds to original spare part number

N90833801

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information