Würth Türkiye‘ye hoş geldiniz Sadece kurumsal müşteriler için
Machine tap HSCo, Multi Longlife type C
Machine tap HSCo, Multi Longlife type C - 1
Machine tap HSCo, Multi Longlife type C - 2
Machine tap HSCo, Multi Longlife type C - 3

Detaylı bilgiler, diğer resimler ve belgeler için münferit ürünleri aşağıdaki tablodan seçin.

Machine tap HSCo, Multi Longlife type C

The Longlife high-performance thread tap with Magma multi-layer coating for process-reliable, economical cutting of threads in series production in almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm2 strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, brass, copper and bronze.