Welcome to Würth Turkey For trade customers only

Wood dry sandpaper triangle

Wood sandpaper triangle alu-oxide
DSPAP-HOKLP-BOW-DELTA-6HO-P180-90MM

Art.-no. 0581498180
EAN 4038898393580
Prices for customers after login
Wood dry sandpaper triangle

Art.-no. 0581498180

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access our wide range of products

For machining veneers and solid wood, sanding edges, rims and flat parts.
  • Open scattering

  • Aggressive initial and long-term sanding

  • Uniform grinding finish without scratches

  • Very good finish and cool sanding

  • No breaking out of grain

  • Long service life

  • High degree of material removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Triangular

Dimensions of triangle-shaped sandpaper

90 x 90 x 90 mm

Hole pattern

6-hole

Grid size

P180

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information