Welding goggles uvex ultrasonic flip-up 9302
UVEX-SAFEGLS-9302.045-ULTRASO-FLIP-UP
Art.-no. 1931021741
EAN 4056807299990
Register now and access our wide range of products
The flexible soft components conform to the wearer's individual face shape and guarantee all-round side protection of the eye area, even for glasses wearers. The excellent ventilation of the uvex ultrasonic ensures a pleasant and non-irritating climate around the eye area.
- Lens can be replaced
- Convenient fold-up filter that can easily be replaced
- Extremely scratch-resistant filter on both sides - minimises glare from welding sparks (uvex infradur)
- Wide panoramic field of vision
- No pressure problems over long periods of wearing due to combination of hard and soft components
Datasheets(X)
Protection level | 5 |
Material of safety lens | Polycarbonate |
EN standard | 166, 169, 170 |
Mechanical strength | B (120 m/s) in accordance with EN 166 |
Colour of safety lens | Grey |