WÜTOP® ridge and hip roll Biber-Rollfirst
WÜTOP ridge and arris roll, Biber-Rollfirst
RIDGROLL-PLAINTILE-RED-0,24X20M
Art.-no.
0681000251
EAN 4046778119038
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Universal application for all beaver tail tiles
- Modified, UV-stabilised and non-rotting PVC with aluminium sealing strips along the sides
- Easy to install thanks to unpleated sealing strips
- Butyl rubber strip with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: Approx. 160 cm² sufficient for approx. 16 m rafter length
- Total width of 240 mm for specialist adaptation to beaver tail tile roofs
Notice
Conduct your own adhesion tests on tiles with thick silicone coatings
Product information
Datasheets(X)
Instructions
- The substrate must be clean, dry and free from dust and grease.
- WÜTOP Biber-Rollfirst is rolled out along the centre of the ridge or hip batten and tacked or nailed in place
- Peel the protective film off the adhesive strip, simultaneously press the adhesive on both sides firmly onto the top row of roof covering
- WÜTOP Biber-Rollfirst can be cut using standard scissors.
Colour | Brick red |
Length of roll | 10 m |
Roll width | 240 mm |
Number of rolls | 2 PCS |
Ventilation cross section | 160 cm² |
Min. processing temperature | 5 °C |