Ventilation grille
Ventilation grille for interior door
VENTGRIL-INDR-LIMBA/DARK-432X76MM
Art.-no.
0688191204
EAN 4024835188425
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
For interior doors
Excellent durability
Thanks to integrated mounting
- Can be used for all common interior doors
- Free air passage over 150 cm²
Notice
Fastening material for a door thickness of 42 mm is included in the scope of delivery!
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | PS - Polystyrene |
Colour | Beige, similar to RAL 1001 |
Air vent | 150 cm² |
Suitable for min./max. door thickness | 29-42 mm |
Length | 452 mm |
Standards | DIN 18017 |