Veneer adhesive D3
Veneer adhesive D3
VENERADH-MEMBRANEPRESS-WHITE-20KG
Art.-no. 089210075
EAN 4050641425782
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Chemical basis | Water |
Container | Bucket |
Weight of content | 20 kg |
Colour | White |
Density | 0.91 g/cm³ |
pH value | 5 |
Min./max. processing temperature | 60 to 80 °C |
Min./max. open time /conditions | 2-3 min / at 23°C and 50% humidity |
Min. film forming temperature | 212 °C |
Min. proportion of solids | 5 % |
Min./max. wood moisture | 8-12 % |
Min./max. application quantity in surface bonding | 125-110 g/m² |
Min. application quantity in assembly bonding | 80 g/m² |