Vehicle pressure gauge kit
Vacuum brake bleeder set 1 bar/4 bar
BRKBLEDR-SET-1BAR/4BAR
Art.-no.
071455 181
EAN 4050641338181
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Premium vehicle pressure gauge kit developed specifically for inspecting the status of the engine without removal.
- Manually operated vacuum/pressure pump is equipped with a bypass and therefore the device can be used in both vacuum and pressure modes.
- In the vacuum mode, it is possible to directly measure the pressure on the membrane during engine operation without manual intervention.
- It is possible to inspect the vacuum and functionality of engine components manually without starting the engine.
- In the pressure mode, it is possible to measure pressure up to 4 b while the engine is running.
- This manual pressure and vacuum pump is equipped with a pressure gauge with a measuring range between 1000 mb and 4000 mb.
Product information
Datasheets(X)
Application areaFor leak inspection of the fuel pressure regulator. For functional inspection of the output valve, for the inspection of the vacuum regulation curve. For inspecting the EGR valve and the brake booster. For draining the brake system. For leak inspection on the injection pump LDA membranes. Suitable for auxiliary vacuum pump inspections.
Product weight (per item) | 1 g |