Universal roller
UNIROLL-GIRMES-B270MM
Art.-no. 06930102
EAN 4024835010528
Individual price display after login
Exclusively for trade customers
Register now and access our wide range of products
Strong, high-quality polyamide cover, padded, 20 mm pile
- Pile height 20 mm
- Maintains its shape
- The fibres have good recovery properties
- Low lint, no felting
- Good paint absorption and application
- Solvent-resistant
- Long service life
- Results in an even coating
Product information
Datasheets(X)
Application area
For light dispersion, high-coverage paints. For smooth and slightly rough surfaces. Indoor and outdoor use.
Material | Polyamide cotton |
Width | 270 mm |
Roller pile height | 20 mm |
Outer diameter | 80 mm |
Core diameter | 41 mm |