Welcome to Würth Turkey For trade customers only

Tyre gloss

Tyre gloss
TYRGLO-5LTR

Art.-no. 0890121015

EAN 4065746049269

Individual price display after login
Tyre gloss

Art.-no. 0890121015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Cares for and protects all types of tyre side walls and brings back a deep black colour
  • Cares and protects

  • Long-lasting gloss

  • Does not attack rubber, (aluminium) rims or painted surfaces

  • Keeps all rubber components supple

  • Solvent-free

  • UV-resistant

  • Also for use on wet tyres

  • Transparent
Notice

Quickly clean heavily contaminated tyres before use. Do not spray on brake discs, brake drums or tyre treads. Test brakes before driving.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Apply tyre gloss directly and evenly on tyres using the spray bottle or brush and leave to dry. Important: Leave tyres to air dry to allow a long-lasting gloss to build up. Apply further coats to tyres that are heavily weathered or bleached by UV rays. Tyres must be dry before driving off, otherwise dirt particles may accumulate.

Contents

5 l

Colour

White

AOX-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information