Welcome to Würth Turkey For trade customers only

Thermos flask

THERMOS WITH DIGITAL DISPLAY 450ML

Art.-no. 0WAG005143

EAN 4068362192777

Individual price display after login
Thermos flask

Art.-no. 0WAG005143

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access our wide range of products

Keeps your drink warm/cold
  • Maintains temperature inside regardless of the temperature outside
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Material of lid

Plastic

Height

18 cm

Length

23 cm

Width

6.5 cm

Diameter

5 cm

Colours of print

1-coloured red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information