Welcome to Würth Turkey For trade customers only

Tapping screw, hexagon head with washer

Steel zinc plated yellow with washer
SCR-HEX-WSH21-C-WS13-(A2C)-8X19

Art.-no. 01298 19

EAN 4011231192262

Individual price display after login
Tapping screw, hexagon head with washer

Art.-no. 01298 19

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access our wide range of products

Yellow galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

19 mm

Washer diameter (d2)

21 mm

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Washer thickness (h1)

2 mm

Form

C

External drive (s1)

WS13

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information