Welcome to Würth Turkey For trade customers only

Structural adhesive PU Kraft

Structural adhesive PU Kraft
STRUCADH-KD-POWER-BLACK-310ML

Art.-no. 089010092
EAN 4046777596571

Prices for customers after login
Structural adhesive PU Kraft

Art.-no. 089010092

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Powerful PU adhesive and sealant
  • Very good adhesive force

  • For use on the broadest range of materials

  • Permanently elastic, compensates for different degrees of material expansion

  • Age-resistant and weather-resistant

  • Can also be used for vertical applications

  • Can be painted and sanded

  • Silicone-free and low on odour
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding/sealing various materials such as metal, aluminium, wood, stone, concrete, polyester in various applications.

Instructions

The application surface must be clean, dry and free from grease. For optimum results, the application of special cleaning agents and a primer is recommended. The product is not suitable for PE, PP, PTFE, silicone rubber, polystyrene and soft plastics. Preferably apply the product in the form of a triangular bead. Parts must be joined prior to skin formation. To permit adequate ventilation and flexibility, there must be a gap of at least 3 mm between the elements being joined.

Contents

300 ml

Container

Cartridge

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density/conditions

0 g/cm³ / at 20°C

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 35 °C

Short-term resistance against

Mineral oils, Vegetable oils, Animal oils

Shelf life from production/conditions

12 Month / at max. 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information