Welcome to Würth Turkey For trade customers only

Staple hasp

Staple hasp stainless steel A2
STPLHASP-SST-A2-L75MM

Art.-no. 5176053021

EAN 4056807169019

Individual price display after login
Staple hasp

Art.-no. 5176053021

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access our wide range of products

A2 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Width

25 mm

Eye plate length

32 mm

Eye plate width

30 mm

Eye plate height

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information