Welcome to Würth Turkey For trade customers only

Standard cyanoacrylate superglue

INSTADH-CYANACRYLATE-100G

Art.-no. 0892100442

EAN 4056807177168

Individual price display after login
Standard cyanoacrylate superglue

Art.-no. 0892100442

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Cyanacrylate structural adhesive for universal use

Patented special cap


  • One-handed operation

  • Precise dispensing

  • Prevents you from gluing the tip


Bonds in seconds


  • Can be processed immediately

  • Fast repairs

  • Simple construction without additional mounting materials

  • Increased temperatures not normally required
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For bonding metal, plastic and rubber parts with and to each other.

Instructions

The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Maintain pressure during the time required to establish the fixing strength.

Chemical basis

Ethyl cyanoarcrylate

Colour

Colourless

Density

1.1 g/ml

Min./max. tensile strength

8.53-20 N/mm²

Max. gluing gap size

1 mm

Min./max. temperature conditions

5 to 40 °C

Min./max. processing temperature

5 to 40 °C

Contents

110 ml

Weight of content

100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information