Soft solder Lead-containing in accordance with DIN EN ISO 9453
Lead-containing soft solder
SLDRROD-35P-1KG
Art.-no.
098235
EAN 4011231914178
Prices for customers after login
Exclusively for trade customers
Register now and access our wide range of products
Product information
Datasheets(X)
Material designation | S-Pb65Sn35 |
Min. melting temperature | 183 °C |
Max. melting temperature | 245 °C |
Form | Triangular bar |
Sn composition of the brazing solder (weight-%) | 35 % |
Unleaded | No |
ISO | 9453 |
Weight of content | 1 kg |