Welcome to Würth Turkey For trade customers only

Socket contact ELO 0.63

Socket contact ELO 0.63
SKTCNTCT-DTN-(AU)-D0,63MM-(0,35-0,5SMM)

Art.-no. 0558171003
EAN 4052712559457

Prices for customers after login
Socket contact ELO 0.63

Art.-no. 0558171003

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access our wide range of products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.35-0.5 mm²

Stud diameter

0.63 mm

Number of locking lugs

1 PCS

Material

Bronze

Surface

Gold plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information