Welcome to Würth Turkey For trade customers only

Small radiator roller Professional

Small radiator roller Pro
RADROLL-GIRMES-W100MM

Art.-no. 06930111
EAN 4024835010610

Prices for customers after login
Small radiator roller Professional

Art.-no. 06930111

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access our wide range of products

Hard-wearing cover in high-quality polyamide
  • 12 mm pile

  • Shape retaining

  • Fibres have good recovery properties

  • Low lint, no felting

  • Good paint absorption and application

  • Solvent resistant

  • Extremely durable

  • Produces even coats
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all types of paint



For smooth to lightly textured surfaces in hard-to-reach areas, corners and contours



For indoor and outdoor use

Width

10 cm

Roller pile height

12 mm

Outer diameter

39 mm

Internal diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information