Slotted raised countersunk head screw DIN 964, A4 stainless steel, plain
SCR-RSDCS-DIN964-A4-SL-M10X80
Art.-no. 029610 80
EAN 4045989883073
Register now and access our wide range of products
DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 80 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 5 mm |
Standards | DIN 964 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |
Tightening torque 90% yield strength (1) | 22 Nm |
Min./max. resulting pre-load force (2) | 4.7-9.5 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 50 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
